Beli Heavy Duty Tools di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Kennedy Extra Heavy Duty Cabinet (Lemari Perkakas)Deskripsi:7 Drawer Heavy gauge steel, welded and riveted to give an extremely rigid construction. Corrosion resistant powder coated finish. Locking mechanism locks all the closed drawers which have individual safety catches to prevent accidental opening. Four heavy duty castors, two fixed and two swivel which when combined with the heavy-duty side handle enable the user to move it with ease. All drawers have smooth running ball bearing drawer slides and aluminium edged handles. Drawer sizes (W x D x H): 1@ 560 x 390 x 40mm. 4@ 560 x 390 x 65mm. 1@ 560 x 390 x 95mm. 1@ 560 x 390 x 205mm.atribut:
- Product Range: Classic Range
- Mobility: Cabinets Should Only Ever Be Pushed Using The Side Handle Bar; Roller Cabinets When Loaded Are Not Suitable For Frequent Relocation; Strong Ergonomic Handles
- Product Type: Roller Cabinet
- Security: Fully Lockable
- Number of Drawers: 7
- Color: Red
- Drawer Load Capacity (kg): 2 Drawers: 30, 5 Drawers: 20
- Overall Height (mm): 993
- Overall Length (mm): 699
- Overall Width (mm): 458
- Rutland Spray Gun Heavy Duty 6 Pattern (Alat Semprot Cat)Deskripsi:This heavy duty spray gun has six spray patterns, is easy to control with a comfortable grip, locking trigger and snap action connector. Spray settings: - Shower. - Centre. - Stream. - Flat. - Mist. - Full.atribut:
- Color: Yellow-Black
- Sprayer Features: Locking Trigger Snap Action Connector
- Spray Settings: Centre Flat Full Mist Shower Soaker
- Kennedy Heavy Duty G Clamp (Klem G)Deskripsi:Kennedy Heavy Duty G Clamp with
- Kennedy Brake Tool Heavy Duty Cylinder Hone 3-Leg (Perkakas Rem)Deskripsi:For honing of brake cylinders and piston bores with capacities between 51 - 178mm. Self-aligning flexible shaft and leg assembly for smooth operation at all speeds. Honing diameter and pressure is adjusted via a simple, spring and cone mechanism. Suitable for use with a variable speed electric or air drill and fits into all three jaw chucks. Supplied complete with a fine grade stone set. For storage purposes legs are retained in position by a triangular clip. This can be removed using long nose pliers or tweezers and should be retained for further use. Replacement stone sets available. Use brake fluid for cutting lubricant. Overall length: 290mm.atribut:
- Hone Length: 100mm
- Maximum Bore Size: 178mm
- Overall Length: 290mm
- Grit: Coarse Fine Medium
- Minimum Bore Size: 51mm
- Part Number: KEN5032920K
- Kennedy Heavy Duty Paint & Plaster MixerDeskripsi:Used for mixing plaster, concrete, filler, epoxy resin, emulsion paint and wallpaper paste. The stirring end should be fully immersed before the shaft is turned. Light Duty Shaft 8mm hex. Overall length: 400mm. Heavy Duty Shaft 12mm hex. Overall length: 600mm.atribut:
- Dimensions: 600mm x 125mm
- Overall Length: 600mm
- Overall Width: 125mm
- Type: Light Duty Paint & Plaster Mixer
- Part Number: KEN5122800K
- Kennedy Mag Plain Heavy Duty FitmentDeskripsi:All main columns are threaded M8 x 1.25mm and are interchangeable with Kennedy, Oxford, Mitutoyo etc. base units except mini-mag (M6 x 1mm) also suitable for incorporating into special fixtures or threaded pot magnets. Heavy Duty Fitment - Plain Fitted as standard to E905 2 Mag Universal Stand and E908 4 Mag Universal Stand. Column: 12 x 175mm. Cross bar: 10 x 165mm. Threaded: M8 x 1.25mm.atribut:
- Thread Size: M8 x 1.25mm
- Type: Heavy Duty Fitments
- Size: Column: 12 x 175mm Cross bar: 10 x 165mm
- To Suit: 1/4inch I/D Lug, Stem/Spigot Dia.1/8inch, 1/4inch, 5/16inch and 3/8inch
- Part Number: KEN3332420K
- SwissTech Heavy Duty Slim Grip HandleDeskripsi:Heavy Duty Slim Grip Handle SB2000 SWISS+BURR hand deburring tools are a fast effective and efficient way of deburring holes, slots and edges. SWISS+BURR is a totally modular system of interchangeable handles, holders and blades designed to cover all applications. A choice of HSS or carbide blades, countersinks and scrapers are available to suit your specific application. SWISS+BURR blades are also interchangeable with commonly available brands including Kennedy, Noga, Ruko, Seco, Snap-Tap and Stellram. SwissBurr hand deburring tools are a fast effective and efficient way of deburring holes, slots and edges. Swiss Burr is a totally modular system of interchangeable handles, holders and blades designed to cover all applications. A choice of HSS or carbide blades, countersinks and scrapers are available to suit your specific application. Swiss Burr blades are also interchangeable with commonly available brands including Kennedy, Noga, Ruko, Seco, Snap-Tap and Stellram.atribut:
- Product Number: 155-00236
- Type: SB2000
- Kennedy Automatic Centre Punch-Heavy DutyDeskripsi:Heavy Duty Strength of punch and depth of depression is adjustable by turning the knurled head. Delivers a punch between 6.3 to 22.5kg (14 to 50lb).atribut:
- Handle Material: Rubber Steel
- Head Shape: Round
- Compatible Cutting Material: Aluminium Brass Mild Steel Paper Plastic Stainless Steel Steel Wood
- Overall Length: 149mm
- Tip Material: Chrome Vanadium Steel
- Part Number: KEN5181720K
- Kennedy Heavy Duty Pipe Wrench (Kunci Pipa)atribut:
- Handle Color: Red
- Handle Material: Cast Iron
- Handle Type: Adjustable
- Jaw Material: Dropped Forged
- Jaw Type: Standard
- Standards Met: BS 3594 : Part 1
- Type: Pipe Wrench
- SwissTech Heavy Duty Deburring & ScrapingDeskripsi:SwissBurr hand deburring tools are a fast effective and efficient way of deburring holes, slots and edges. Swiss Burr is a totally modular system of interchangeable handles, holders and blades designed to cover all applications. A choice of HSS or carbide blades, countersinks and scrapers are available to suit your specific application. Swiss Burr blades are also interchangeable with commonly available brands including Kennedy, Noga, Ruko, Seco, Snap-Tap and Stellram. The SWISS+BURR E & C Standard Duty Deburring and Scraping Set is ideal for intense deburring and scraping use on holes, slots and edges. The set contains: SWISS+BURR 1x Type A Universal handle, 1x Type C scraper, 1x C42 triangular scraper, 1x Type E blade holder, 1x E100 TiN blade, 1x E111 blade, 1x E200 blade, 1x E300 two sided blade, 1x E600 rear cutting blade and 1x E700 blade.atribut:
- Number of Pieces: 11
- Deburring Application: Cross Hole, Both Edges Flat Surface Hole, Back Edge Hole, Edge Hole, Inner Surface Straight Edge
- Set Contents: C Holder C Key C42 Scraper E 700 Blade E Holder E100 Tin Blade E111 Blade E200 Blade E300 Blade E600 Blade Type A Universal Handle
- Set Type: Heavy Duty Deburring & Scraper Set
- Product Number: 154-00043
- Trade Letter: A C E
- KETECA Waterworks Heavy Duty Degreaser (Pembersih Minyak Lemak)Deskripsi:Heavy Duty DegreaserSURFACTANT BASED CLEANERSurfactant Based Cleaner/Degreaser (Non-Butyl)Heavy Duty Degreaser Concentrate offers a safer alternative to hazardous cleaning chemicals, such as mineral spirits, butyl-based products, caustics and alkaline detergents. Heavy Duty Degreaser Concentrate aqueous solution offers a non-hazardous alternative for a range of industries including industrial maintenance, machining, mining, automotive manufacturing and printing.- Replaces hazardous chemicals.- Quickly removes grease, oils, carbon, ink, and other organic deposits.- Contains no hazardous glycol ethers and is environmentally responsible.- Does not contain any phosphates, caustics, chlorinated solvents, or silicone to interfere with the new coatings or paint.- Safe for use in and around CNC machines and will not cause coolant fowling or corrosion inhibitor breakdown.Unlike traditional chemistries such as mineral spirits, high alkaline or hazardous chemicals, Water Works uses the power of water. This technology is safe for the material being cleaned, the trained worker and is environmentally responsible. Heavy Duty Degreaser Concentrate is packaged in concentrated form for cost effectiveness.Water Works Heavy Duty Degreaser can be used on any surface compatible with water.- Aluminium- Concrete- Acrylic- Stainless Steel- Tin- Titanium- Painted Surfaces- Copper- Carbon Steel- Vinyl- Rubber- Bronze- Viton- Brassatribut:
- Applications: Dilution (water to HDDC)
- Spray and Wipe: Full Strength to 5:1
- Parts Washing: 2:1 to 4:1
- Ultrasonic Cleaning: 7:1
- Pressure Washing: 10:1 to 20:1
- Compatible With: Aluminium, Concrete, Acrylic, Stainless Steel, Tin, Titanium, Painted Surfaces, Copper, Carbon Steel, Vinyl, Rubber, Bronze, Viton, Brass
- Volume (ml): 3875
- SwissTech Straight Shank Heavy Duty Drill Cobalt (Mata Bor Lurus)Deskripsi:Series 1020 HSS-Co Heavy Duty Straight Shank Jobber Drills Metric The addition of up to 8% cobalt allows higher speeds to be used without reducing the life of the tool, increasing productivity. 28 degrees helix and 135 degrees point. Manufactured to DIN 338 RN. Point to DIN 1412C.atribut:
- Number of Flutes: 2
- Kennedy Heavy Duty G Clamp Deep Throat (Klem G)Deskripsi:Kennedy Heavy Duty G Clamp Deep Throat withatribut:
- Opening Capacity: 75 mm
- Body Color: Blue
- Throat Depth: 50 mm
- Kennedy Extra Heavy Duty G Clamp With Copper ScrewDeskripsi:Kennedy Extra Heavy Duty G Clamp With Copper Screw with
- Kennedy Heavy Duty Swivel Handle 1/2 inchDeskripsi:Heavy Duty The hinged link allows operation at varied angles to aid access in restricted areas.atribut:
- Product Type: Swivel Handle
- Drive Size: 1/2 Inch
- Kennedy Mag Fine Adjusting Heavy Duty FitmentDeskripsi:All main columns are threaded M8 x 1.25mm and are interchangeable with Kennedy, Oxford, Mitutoyo etc. base units except mini-mag (M6 x 1mm) also suitable for incorporating into special fixtures or threaded pot magnets. Heavy Duty Fitment - Fine Adjusting Fitted as standard to KEN- 333-2060K and KEN- 333-2050K. Column: 12 x 175mm. Cross bar: 10 x 150mm with fine adjustment. Threaded: M8 x 1.25mm.atribut:
- Thread Size: M8 x 1.25mm
- Type: Heavy Duty Fitments
- Size: Column: 12 x 175mm Cross bar: 10 x 150mm
- To Suit: 1/4inch I/D Lug, Stem/Spigot Dia.1/8inch, 1/4inch, 5/16inch and 3/8inch
- Part Number: KEN3332400K
- Kennedy Heavy Duty Swivel Handle 3/8 inchDeskripsi:Heavy Duty American Pattern The hinged link allows operation at varied angles to aid access in restricted areas.atribut:
- Product Type: Swivel Handle
- Overall Length: 225 mm
- Weight Each: 310 g
- SwissTech Straight Shank Heavy Duty Drill Cobalt TiN Coated (Mata Bor Lurus)Deskripsi:Series 1033 HSS-Co Heavy Duty Straight Shank Jobber Drills TiN Coated - Metric Heavy-duty drill used to drill steels with a tensile strength up to 1,400 N/mm2. Stainless steels, heat and acid resistant steels and phosphor bronze. TiN coating provides longer tool life. Point angle: 135°. Helix angle: normal. Web thickness: strengthened. Relief angle: normal. Tolerance of diameter: h8. Manufactured to DIN 338 RN.atribut:
- Number of Flutes: 2
- Flute Construction: Ground Flute
- Kennedy Heavy Duty Ratchet Crimping Toolkit (Tang Crimping)Deskripsi:Heavy duty 220mm ratchet crimper with a selection of pre-insulated red, blue and yellow electrical connector terminals, cable ties and insulation tape. Ratchet crimper has laminated steel jaws with strengthened PVC handle grips. Suitable for crimping insulated terminals as follows: red channel: 0.5 - 1.00mm2, blue channel: 1.5 - 2.5mm2, yellow channel: 4.0 - 6.0mm2. Supplied in a fitted case with slide locking clips and handle. Kit contents: Heavy duty ratchet crimper, black insulation tape (19mm x 9m), black cable ties (2.5 x 100mm). Ring connectors: red - 3.7, 4, 5mm, blue - 3.7, 4, 5, 6mm, yellow - 4, 5mm. Butt connectors: red - 1.5 x 1.5mm2, blue - 1.5 x 2.5mm2. Push-on spade connectors - male: red, blue, yellow - 6.3 x 0.8mm. Push-on spade connectors - female: red, blue, yellow - 6.3 x 0.8mm. Push-on spade covered connectors - female: red, blue - 6.3 x 0.8mm. Push-on piggy back connectors - female: red, blue - 6.3 x 0.8mm. Bullet connectors - male: red, blue - 4mm. Bullet connectors - female: red, blue - 4mm.atribut:
- Tool Material: Steel
- Handle Cover Material: PVC
- Overall Length: 220mm
- Capacity: Blue Connector: 1.5 - 2.5mm2 Red Connector: 0.5 - 1.00mm2 Yellow Connector: 4.0 - 6.0mm2
- Jaw Material: Steel
- Compatible connector: Insulated Terminals
- Part Number: KEN5155540K
Daftar Harga Heavy Duty Tools Terbaru October 2026
| Kennedy Extra Heavy Duty Cabinet (Lemari Perkakas) | Rp9.999.900 |
| Rutland Spray Gun Heavy Duty 6 Pattern (Alat Semprot Cat) | Rp399.900 |
| Kennedy Heavy Duty G Clamp (Klem G) | Rp309.900 |
| Kennedy Tool Box (Kotak Perkakas) | Rp689.900 |
| Kennedy Brake Tool Heavy Duty Cylinder Hone 3-Leg (Perkakas Rem) | Rp889.900 |
| Kennedy Heavy Duty Paint & Plaster Mixer | Rp529.900 |
| Kennedy Mag Plain Heavy Duty Fitment | Rp349.900 |
| SwissTech Heavy Duty Slim Grip Handle | Rp509.900 |
| Kennedy Automatic Centre Punch-Heavy Duty | Rp669.900 |
| Kennedy Heavy Duty Pipe Wrench (Kunci Pipa) | Rp329.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/3mP102137130-4.jpg)
/qaP102141946-6.jpg)
/l4P102062760-6.jpg)
/gvP102136607-43.jpg)
/j7P102197691-2.jpg)




/o2P101005866-11.jpg)

%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Pembersih%20Industrial/Pembersih%20Rem/KETECA%20Waterworks%20Heavy%20Duty%20Degreaser%20(Pembersih%20Minyak%20Lemak)/P102125533-1.jpg)
/64P102131220-7.jpg)
/lzP102062791-3.jpg)




/5xP102131213-7.jpg)
/kpP102197745-5.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)